Apply to be a TradeMaster!
Main product image of Showhouse Double Handle Pot Filler, S664
Magnifying glass
Hover image to zoom

Showhouse Double Handle Pot Filler, S664

Brand:
Moen
SKU:
S664
Rating:
(0)
Q&A:
(0)
Showhouse Double Handle Pot Filler, S664
Magnifying glass
Hover image to zoom
$709.33 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount

Description

The ultimate in style and convenience, the Pot Filler is an epicurean luxury sure to inspire the master chef in you.
  • 24  reach extension
  • 2 shut off valves
  • lever handle
  • Flows 5.5 @ 45 psi
  • Dual joint
  • Wallmount

Specs

Type:

Manual

Pot Filler

Flow Rate (GPM):

5.5

Flow Rate:

5.5 GPM

Finish:

Chrome

Application:

Kitchen

Installation Type:

Wall Mount

Number of Handles:

2

Series:

Showhouse

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy